Rheem

1/4 in. High Pressure Limit Auto Reset

Part #R4710249101  |  Manufacturer Part #47-102491-01

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 15

Application: Air Conditioner, Air Handler, Boiler, Furnace, Rooftop Unit, Water Heaters

End Connection 1: Flare

End Connections: Flare

Energy Star Compliant: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Length: 36 in

Maximum Pressure: 610 psi

Power Source: Electric

Product Type: Pressure Switch

Type: Pressure Switch

UL Listed: No

Wire Gauge: 18 ga