1/4 in Metal Core

You last purchased this on
 
Rheem

1/4 in Metal Core

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

1/4 in Metal Core

  • Fast #
  • Part #R83CD44606PK
  • Item #7204588
  • Manufacturer Part #83-CD4460-6PK
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
3-1/10 in
Material:
Metal
Product Type:
Drier Core