1/4 in. Vinyl Non-Insulated Ring Terminal 25 Pack
1/4 in. Vinyl Non-Insulated Ring Terminal 25 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Pack of 25
- UL Listed:
- No
- Wire Gauge (AWG):
- 8 ga