0 items

Rheem RQPM Series 14 SEER Horizontal R-410A Packaged Heat Pump

RQPMAJK010

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conditional parts warranty for 10 years
  • Designed to be efficient, quick to install, easy to service, and reliable, while still maintaining an affordable price
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor Compressor warranty for 10 years
  • To provide flexibility in space-limited installations, the unit can be installed flush to the structure without blocking airflow over the outdoor coil or making any screws inaccessible for maintenance

SPECIFICATIONS

Collection
RQPM Series
Configuration
Horizontal
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
29-1/8 in
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Tonnage
2 Tons
UL Listed
No
Volts
208/230V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday