0 items

Rheem Classic® Series 14 SEER R-410A Single-Stage Louvered Horizontal Packaged Gas/Electric Unit

RGEA14AJT101AAJA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor compressor warranty for 10 years

SPECIFICATIONS

AMP
30, 45
BTU
100000
BTU Cooling Rating
42000 Btu/h
BTU Heat Rating
100000 Btu/h
Collection
Classic® Series
Configuration
Horizontal
Decibel Rating dB
76 dB
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35-15/16 in
Horsepower
1/3 hp
Ignition System
Direct Spark Ignition
Length
52-7/16 in
MBH
100
Max CFM
3500
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
446
Width
47-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday