0 items

Rheem RACA14 Series 14 SEER Electric Single-Stage Horizontal Packaged Air Conditioner

RACA14AJT000AA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Access panels have weep holes and channels to further help manage water run-off
  • Drawn supply and return air openings feature a 1" tall flange to prevent water migration into the ductwork
  • Easily accessible blower section complete with slide-out blower
  • Externally mounted refrigerant connections are conveniently located for easy service diagnostics
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Louvered condenser compartment protects the coil from yard hazards and weather extremes
  • Motor compressor warranty for 5 years
  • One-piece top with a drip lip to help keep water off of the unit sides
  • Parts warranty for 1 year

SPECIFICATIONS

AMP
25
BTU
48000
BTU Cooling Rating
47500 Btu/h
CEC Compliant
For Sale in CA
Collection
RACA14 Series
Configuration
Horizontal
Decibel Rating dB
78 dB
EER
11.7
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
41 in
Horsepower
3/4 hp
MBH
48
Max CFM
1600
Phase
Single Phase
Power Source
Electric
Stages
Single
Tonnage
4 Tons
Type
RACA14048AJT000AA
UL Listed
Yes
Volts
208/230V
Weight
477
Width
47-19/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday