0 items

Rheem 14AJM Series 14 SEER Single-Stage R-410A Air Conditioner

R14AJM42A01

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Painted louvered Steel cabinet, easily accessible control box, grill/motor mount, condenser coils constructed with Coppertubing and enhanced Aluminum fins, Scroll compressor, R-410A refrigerant, 10 year parts warranty with online registration

SPECIFICATIONS

AMP
26
BTU
42000
CEC Compliant
For Sale in CA
Collection
14AJM Series
Decibel Rating dB
77 dB
Depth
31-5/8 in
EER
13
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
35-3/5 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
42
Max CFM
3550
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
225
Width
33-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday