Rheem
1,400 cfm Triple Function Wall Control
Part #R842505207 | Item #2398460 | Manufacturer Part #84-25052-07
$
1,180.58
EACH
CFM:
1400Product Details
- Rugged cabinet construction
- Includes airflow sensor
Documents
Specifications
CFM: 1400
Depth: 24-7/8 in
Height: 16-29/32 in
Volts: 120V
Width: 7-1/8 in