Rheem

15 Pack Female Insulate Quick Connect

Part #R455093  |  Manufacturer Part #455093

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Safety Yellow

End Connection 1: Female

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Gauge: 12

Package Quantity: 15

UL Listed: No