Rheem

16AJL Series 2 Tons 16 SEER R-410A Two-Stage Air Conditioner Condenser

Part #R16AJL24A01  |  Manufacturer Part #16AJL24A01

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Conditional parts warranty for 10 years
  • Conditional compressor warranty for 10 years

Specifications

AMP: [0.8, 14, 13, 58.3]

BTU: 24000

CEC Compliant: For Sale in CA

Collection: 16AJL Series

Compressor Type: Scroll

Decibel Rating dB : 77 dB

Depth: 33-9/10 in

EER: 12.5

Energy Star Compliant: No

Height: 27-3/5 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

Max CFM: 2805

Max Fuse Size: 20

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: No

Stages: Two

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 171

Width: 33-9/10 in