0 items

Rheem RGTC Series 17-1/2 in. 95% AFUE 3 Ton Single-Stage Downflow and Horizontal 1/2 hp Natural or LP Gas and AC Furnace

RGTCEMAES

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is constructed of all stainless steel for maximum corrosion resistance and thermal fatigue reliability
  • Limited lifetime heat exchanger warranty
  • Low profile 34" cabinet ideal for space constrained installations

SPECIFICATIONS

AMP
6.8
BTU
60000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
RGTC Series
Configuration
Downflow, Horizontal
Depth
28-13/16 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
60
Max CFM
1409
Phase
Single Phase
Power Source
AC, Gas
Stages
Single
Temperature Range
30 to 60 Deg F
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday