0 items

Rheem RGRL Series 17-1/2 in. 95% AFUE 3 Ton Two-Stage Upflow 1/2 hp Natural or LP Gas and AC Furnace

RGRLEMAES

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is constructed of aluminized steel for maximum corrosion resistance and thermal fatigue reliability
  • Limited lifetime heat exchanger warranty
  • Low profile 34" cabinet ideal for space constrained installations

SPECIFICATIONS

AMP
6.8
BTU
75000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
RGRL Series
Configuration
Upflow
Depth
28-13/16 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
75
Max CFM
1300
Phase
Single Phase
Power Source
AC, Gas
Stages
Two
Temperature Range
40 to 70 Deg F
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday