0 items

Rheem 17-1/2 in. 96% AFUE 2-Stage ECM Motor Gas Furnace

R96VA2317MSA

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
  • Blower shelf design serviceable in all furnace orientations
  • Conditional parts warranty for 10 years and limited lifetime heat exchanger warranty
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is removable for improved serviceability
  • Integrated control boards feature dip switches for easy system set up
  • Low profile 34" cabinet ideal for space constrained installations
  • Replaceable collector box
  • Self priming condensate trap
  • Two stages of operation to save energy and maintain optimal comfort level

SPECIFICATIONS

BTU
56000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Configuration
Multi
MBH
60
Phase
Single Phase
Power Source
Gas
Stages
Two
Volts
115V
Width
17-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday