0 items

Rheem R97V Series 17-1/2 in. 97% AFUE 3 Ton Two-Stage Downflow and Horizontal 1/2 hp Natural or LP Gas and Electric Furnace

RU97VAM317KSA

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
8
BTU
60000
CSA Certified
Yes
Collection
R97V Series
Configuration
Downflow, Horizontal
Depth
29-5/8 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
34 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
60
Material
Aluminized Steel, Plastic, Stainless Steel
Max CFM
1050
Phase
Single Phase
Power Source
Electric, Gas
Stages
Two
Temperature Range
40 to 70 Deg F
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday