0 items

Rheem RCFA Series 17-1/2 in. Downflow and Upflow Cased Coil for Furnace

RCFAAU17BC

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aluminum-finned coils bonded to internally grooved copper tubing have sweat refrigerant connections
  • Bidirectional airflow eliminates the need to switch any internal components from horizontal left to right
  • Condensate drain pan is constructed of high-grade, heat-resistant, corrosion-free thermal-set material
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Use for new installations or add-on AC

SPECIFICATIONS

Application
Furnace
BTU
24000
CFM
1000
Collection
RCFA Series
Configuration
Downflow, Upflow
Depth
23-1/8 in
Height
20-1/2 in
Liquid Line OD
3/8 in
MBH
24
Material
Aluminum, Copper
Refrigerant
R-22
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
No
Watts
7.03
Weight
46
Width
17-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday