0 items

Rheem RCSA Series 17-1/2 in. Downflow, Upflow and Horizontal Uncased Coil for Air Handler

RCSAHU17AU

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features high-grade, heat-resistant and corrosion-free polymer material for condensate drain pan
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Handler
BTU
24000
Collection
RCSA Series
Configuration
Downflow, Horizontal, Upflow
MBH
24
Refrigerant
R-22
Tonnage
2 Tons
UL Listed
Yes
Watts
7.03
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday