3 Ton - Multi-Position - Aluminum - Evaporator - Coil

This product has been replaced by

Rheem Multi Cased Residential 17-1/2 in. Coil
Rheem 3 Ton - Multi-Position - Aluminum - Cased - Coil
Manufacturer Part #RCFZ3617STANMC
You last purchased this on
 
Rheem

RCF Series 3 Ton - Multi-Position - Aluminum - Evaporator - Coil

  • Fast #
  • Part #RCF3617STAMCA
  • Item #5051086
  • Manufacturer Part #RCF3617STAMCA
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Rheem Multi Cased Residential 17-1/2 in. Coil
Rheem 3 Ton - Multi-Position - Aluminum - Cased - Coil
Manufacturer Part #RCFZ3617STANMC
Rheem

RCF Series 3 Ton - Multi-Position - Aluminum - Evaporator - Coil

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

BTU:
36000
Coil Type:
Evaporator
Collection:
RCF Series
Configuration:
Multi
MBH:
36
Material:
Aluminum
Refrigerant:
R-410A
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
No
Weight:
49 lb
Width:
17-1/2 in