1/8 in. Soldering Wire in Silver

You last purchased this on
 
Rheem

1/8 in. Soldering Wire in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

1/8 in. Soldering Wire in Silver

  • Fast #
  • Part #R862525401
  • Item #7207459
  • Manufacturer Part #86-25254-01
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Silver
Product Type:
Soldering Wire
Width:
1/8 in