Rheem 18/30V Time Delay Relay

R422265503

Manufacturer Part #: 42-22655-03

Volts

18/30V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Used for protecting equipment from damage caused by rapid short cycling of compressors

SPECIFICATIONS

AMP
1.5
Brand Model Compatibility
RAKA Series Air Conditioners
End Connections
Quick Connect
Height
1-3/10 in
Power Source
Electric
Time Delay
Yes
Time Delay Range
30
UL Listed
No
Volts
18/30V
Width
5-9/10 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday