0 items

Rheem 2 3/4 in. 24 V Atomizing Humidifier

R842505404

Height

2-3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Includes self-piercing saddle valve, solenoid valve and humidistat
  • Not recommended for heat pumps or systems where supply air is less than 120° F
  • Sprays fine mist of water directly into air stream
  • Tilt-out mounting and patented multiposition adjustable nozzle

SPECIFICATIONS

Depth
6 in
Height
2-3/4 in
Volts
24V
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday