2.5 Ton - 14 SEER - Packaged Heat Pump - 10 kW Electric Heat - R-410A

You last purchased this on
 
Rheem

RQPM Series Classic® 2.5 Ton - 14 SEER - Packaged Heat Pump - 10 kW Electric Heat - R-410A

  • Fast #
  • Part #RQPMA030JK010
  • Item #3516175
  • Manufacturer Part #RQPM-A030JK010
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

RQPM Series Classic® 2.5 Ton - 14 SEER - Packaged Heat Pump - 10 kW Electric Heat - R-410A

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed to be efficient, quick to install, easy to service, and reliable, while still maintaining an affordable price
  • To provide flexibility in space-limited installations, the unit can be installed flush to the structure without blocking airflow over the outdoor coil or making any screws inaccessible for maintenance
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Conditional parts warranty for 10 years
  • Motor Compressor warranty for 10 years
  • Requires Certification

Documents


Specifications

BTU Cooling Rating:
30000 Btu/h
Coil Type:
Condenser
Collection:
RQPM Series Classic®
Configuration:
Horizontal
Height:
29-1/8 in
MBH:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14
Tonnage:
2.5 Ton
Type:
RQPMA030JK010
UL Listed:
No
Volts:
208/230V