2-9/10 in. Pressure Switch Kit

Part #R42103320108  |  Item #7269786  |  Manufacturer Part #42-103320-108

Height:

2-4/5 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Energy Star Compliant: No

Height: 2-4/5 in

Length: 6-3/10 in

Maximum Pressure: 0.014 psi

Product Type: Pressure Switch

Type: Pressure Switch

UL Listed: No

Width: 3-3/10 in