Rheem

2 hp 1725 RPM 208/230/380/415/460V Blower Motor

Part #R514253704  |  Manufacturer Part #51-42537-04

Horsepower:

2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fan Speeds: 1

Frame Size: 56

Horsepower: 2 hp

Length: 18-3/5 in

Phase: Three Phase

Power Source: Electric

Product Type: Blower Motor

RPM: 1725

UL Listed: No

Volts: 208/230/380/415/460V

Weight: 36.2