2 x 4 in. Wall Horizontal Vent Kit

This product has been replaced by

Rheem Metal 4 in.
Rheem Termination Kit Metal 4 in.
Manufacturer Part #RTG20231-2
You last purchased this on
 
Rheem

2 x 4 in. Wall Horizontal Vent Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Rheem Metal 4 in.
Rheem Termination Kit Metal 4 in.
Manufacturer Part #RTG20231-2
Rheem

2 x 4 in. Wall Horizontal Vent Kit

  • Fast #
  • Part #RRTG20231
  • Item #4221263
  • Manufacturer Part #RTG20231
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Rheem RTG-64DV,RTG-84DV and RTG-95DV models
Diameter - Inside 1:
4 in
Size:
2 in x 4 in