20000 BTU 208/230V 3-Phase Compressor for RKKL-B Heat Pump

Part #R55102045105S  |  Item #7007584  |  Manufacturer Part #55-102045-105S

BTU:

20000

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 20000

Brand Model Compatibility: RKKL-B Heat Pump

Compressor Type: Scroll

Height: 2-1/5 in

Length: 14-4/5 in

MBH: 20

Phase: Three Phase

Refrigerant: R-410A

Volts: 208/230/600V

Weight: 4.85

Width: 13-1/10 in