0 items

Rheem 13AJN Series 13 SEER 3/4 hp Single-Stage R-410A Air Conditioner

R13AJN30A01

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conditional compressor warranty for 10 years
  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Parts warranty for 5 years

SPECIFICATIONS

AMP
17
BTU
30000
CEC Compliant
For Sale in CA
Collection
13AJN Series
Decibel Rating dB
74 dB
Depth
27-5/8 in
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
24-3/10 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
30
Max CFM
2075
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
147
Width
28-4/5 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday