0 items

Rheem 11.2 SEER Single-Stage R-410A 3-Phase Commercial Air Conditioner

RAWL120CAZ

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compressor will remain off for 5 minutes after power or thermostat interruption, allowing system pressures to equalize
  • Fan motor mounted on removable top panel to expose entire condenser coil for cleaning
  • Galvanized steel cabinet and base pan with a durable powder paint finish
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Limited parts warranty for 1 year
  • Motor compressor warranty for 5 years
  • Service access through removable panel without affecting normal operation of unit

SPECIFICATIONS

AMP
225, 30.1, 4.8, 43, 60
BTU
120000
CEC Compliant
For Sale in CA
Decibel Rating dB
88 dB
Depth
62-63/100 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
46-3/4 in
Liquid Line OD
5/8 in
MBH
120
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
1-3/8 in
Tonnage
10 Tons
UL Listed
Yes
Volts
208/230V
Weight
501
Width
41-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday