208/230V Single Pole Single Throw Relay
208/230V Single Pole Single Throw Relay
Frequently Purchased Together
Product Details
- Contact bias: NO, FLA at 120V
- For a variety of applications
Documents
Specifications
- AMP:
- 12, 48, 60, 8
- Application:
- Residential
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Power Source:
- Electric
- Time Delay:
- No
- UL Listed:
- No
- Volts:
- 208/230V