0 items

Rheem RXBH Series Heater with Breaker

RXBH1724B05J

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features a versatile 4-way convertible design for upflow, downflow, horizontal left and horizontal right applications, a factory-installed high efficiency indoor coil, and 1" of reinforced foil faced jacket insulation for excellent thermal and sound insul
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes circuit breakers which meet UL and cUL requirements for service disconnect

SPECIFICATIONS

Brand Model Compatibility
RP17 Series Air Handlers
Collection
RXBH Series
Depth
13-1/5 in
Energy Star Compliant
No
Height
5-7/10 in
Phase
Single Phase
Power Source
Electric
Type
Breaker
Volts
208/230V
Watts
5
Weight
3.2
Width
1-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday