32600 BTU R-22 208/240V Single Phase Scroll Compressor
32600 BTU R-22 208/240V Single Phase Scroll Compressor
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used to compress air or refrigerant in air conditioning equipment
Specifications
- AMP:
- 23
- BTU:
- 32600
- Compressor Type:
- Scroll
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Volts:
- 208/240V