21-3/8 in. Base Downflow with Flip Latch Door
21-3/8 in. Base Downflow with Flip Latch Door
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Uses standard filter size of 10" x 20"
- Full insulated
Documents
Specifications
- Fitting Size 1:
- 13-3/4 in
- Fitting Sizes:
- 13-3/4 in
- Height:
- 12 in
- Length:
- 21-3/8 in
- Material:
- Steel
- Width:
- 15-3/4 in