0 items

Rheem Classic Plus™ 21 in. 92% AFUE 5 Tons 1-Stage Multi-Position 1 hp Natural/LP Gas or Electric Furnace

R92TA1521MSA

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
13
BTU
85000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Classic Plus™
Configuration
Multi
Depth
29-5/8 in
Energy Star Compliant
Yes
Fan Speeds
1
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
34-3/4 in
Horsepower
1 hp
Ignition System
Direct Spark Ignition
MBH
85
Material
Aluminized Steel, Plastic, Stainless Steel
Max CFM
1833
Phase
Single Phase
Power Source
Electric, Gas
Stages
Single
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday