0 items

Rheem Classic Plus™ 21 in. 96% AFUE 5 Ton Two-Stage Multi-Position 3/4 hp Natural or LP Gas Furnace

R96PA2521MSA

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
  • Blower shelf design serviceable in all furnace orientations
  • Conditional parts warranty for 10 years and limited lifetime heat exchanger warranty
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is removable for improved serviceability
  • Integrated control boards feature dip switches for easy system set up
  • Low profile 34" cabinet ideal for space constrained installations
  • Replaceable collector box
  • Self priming condensate trap
  • Two stages of operation to save energy and maintain optimal comfort level

SPECIFICATIONS

AMP
11
BTU
85000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Classic Plus™
Condensing
No
Configuration
Multi
Depth
29-5/8 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Height
34-3/4 in
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
MBH
85
Max CFM
1742
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
21 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday