0 items

Rheem RCQD Series 21 in. Upflow, Vertical, Horizontal Left and Horizontal Right Cased Coil for Air Conditioner

RCQD21AS

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Rheem® indoor coils are designed for use with Rheem® outdoor units
  • When matched with Rheem® outdoor units, the coils provide a nominal capacity range from 24,000 BTU's per hour to 60,000 BTU's per hour

SPECIFICATIONS

Application
Air Conditioner
BTU
36000
CFM
1200
Collection
RCQD Series
Configuration
Horizontal Left, Horizontal Right, Upflow, Vertical
Depth
22 in
Height
28 in
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum, Copper
Refrigerant
R-410A
SEER
18
Suction Line OD
7/8 in
Tonnage
3 Tons
UL Listed
Yes
Watts
10.55
Weight
74
Width
21 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday