Rheem
21 x 28 x 5 in. Replacement Filter
Part #RPD540043 | Item #4869089 | Manufacturer Part #PD540043
$
75.00
EACH
Height:
28 inProduct Details
Documents
Specifications
Depth: 5 in
Disposable: Yes
Height: 28 in
IAPMO Listed: No
MERV Rating: 8
Product Type: Replacement Filter
Size: 21 in x 28 in x 5 in
Width: 21 in