21000 BTU 208/230 V 1-3/4 Tons Single Phase Compressor

This product has been replaced by

Rheem 21000 BTU Scroll HVAC Compressor
Rheem 21000 BTU R-22 208/230V Single Phase Scroll Compressor
Manufacturer Part #ZR21K5E-PFV-800
You last purchased this on
 
Rheem

21000 BTU 208/230 V 1-3/4 Tons Single Phase Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Rheem 21000 BTU Scroll HVAC Compressor
Rheem 21000 BTU R-22 208/230V Single Phase Scroll Compressor
Manufacturer Part #ZR21K5E-PFV-800
Rheem

21000 BTU 208/230 V 1-3/4 Tons Single Phase Compressor

  • Fast #
  • Part #RZR21K5PFV800
  • Item #4068904
  • Manufacturer Part #ZR21K5-PFV-800
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

BTU:
21000
Compressor Type:
Scroll
Diameter:
8 in
Height:
17 in
Phase:
Single Phase
Refrigerant:
R-22
Tonnage:
1 3/4 Tons
Volts:
208/230V