Rheem

23-3/5 in. Blower Assembly for RGEA14 Packaged Gas or Electric

Part #RAS5866205  |  Manufacturer Part #AS-58662-05

Length:

23-3/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: RGEA14 and RSNA Packaged Gas/Electric Units

Height: 19-1/5 in

Length: 23-3/5 in

Product Type: Blower Assembly

Width: 23-2/5 in