0 items

Rheem Classic® Series 24-1/2 in. 80% AFUE 5 Ton Single-Stage Upflow and Horizontal 3/4 hp Natural or LP Gas Furnace

R801SA524MSA

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
  • Blower shelf design serviceable in all furnace orientations
  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is removable for improved serviceability
  • Heat exchanger warranty for 20 years
  • Low profile 34" cabinet ideal for space constrained installations
  • QR codes for quick access to product information from your smart phone or tablet
  • Solid doors provide quiet operation

SPECIFICATIONS

AMP
8.4
ANSI Specifications
ANSI Z223.1
BTU
125000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Classic® Series
Condensing
No
Configuration
Horizontal, Upflow
Depth
28-1/32 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Height
34 in
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
MBH
125
Material
Aluminized Steel
Max CFM
1750
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
35 to 65 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
24-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday