0 items

Rheem RCFL Series 24-1/2 in. Multi-Position Cased Coil for Furnace

RCFLHM24CC

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ruud® indoor coils are designed for use with Ruud® outdoor units
  • When matched with Ruud® outdoor units, the coils provide a nominal capacity range from 24,000 BTU's per hour to 48,000 BTU's per hour

SPECIFICATIONS

Application
Furnace
BTU
48000
CFM
1800
Collection
RCFL Series
Configuration
Multi
Depth
23-1/8 in
Height
32-1/2 in
Liquid Line OD
3/8 in
MBH
48
Material
Aluminum, Copper
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
4 Tons
UL Listed
Yes
Weight
89
Width
24-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday