Rheem

24 in. 22° HVAC Fan Blade

Part #R7010058003  |  Manufacturer Part #70-100580-03

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Blade Pitch: 22°

Blade Span: 24 in

Energy Star Compliant: No

Product Type: Fan Blade