24V Solenoid Coil
Protech™ 24V Solenoid Coil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Air Conditioner
- Brand Model Compatibility:
- 2WYC6
- Collection:
- Protech™
- Height:
- 2-1/10 in
- Length:
- 3-1/10 in
- Material:
- Metal
- Product Type:
- Solenoid Coil
- Refrigerant:
- R-410A
- UL Listed:
- No
- Volts:
- 24V
- Weight:
- 0.2 lb
- Width:
- 2-3/5 in