0 items

Rheem 13P-A Series 2 Ton 13 SEER Single-Stage R-22 Heat Pump

R13PJA24A01757

Tonnage

2 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.8, 14.1, 19, 54
Auto Switching Heat Cool
No
BTU
24000
CEC Compliant
For Sale in CA
Collection
13P-A Series
Decibel Rating dB
74 dB
Depth
27-5/8 in
Energy Star Compliant
No
Height
26-1/4 in
Liquid Line OD
3/8 in
MBH
24
Material
Metal
Phase
Single Phase
Power Source
AC
Refrigerant
R-22
Stages
Single
Suction Line OD
7/8 in
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Width
27-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday