0 items

Rheem 13PJL Series 2 Ton 13 SEER Single-Stage R-410A Heat Pump

R13PJL24A01

Tonnage

2 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Value series 13-SEER heat pump, featuring R-410A refrigerant, delivers quality and value

SPECIFICATIONS

AMP
12.8, 17, 58.3
Auto Switching Heat Cool
No
BTU
24000
BTU Cooling Rating
24000 Btu/h
CEC Compliant
For Sale in CA
Collection
13PJL Series
Depth
24-4/5 in
EER
11.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
26-3/10 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
24
Material
Metal
Max CFM
850
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
138
Width
24-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday