25 x 28 x 5 in. MERV 10 Replacement Media Filter

This product has been replaced by

Rheem 25 x 28 in. Replacement Filter
Rheem 25 x 28 x 5 in. MERV 8 Air Filter
Manufacturer Part #PD540045
You last purchased this on
 
Rheem

Protech™ 25 x 28 x 5 in. MERV 10 Replacement Media Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Rheem 25 x 28 in. Replacement Filter
Rheem 25 x 28 x 5 in. MERV 8 Air Filter
Manufacturer Part #PD540045
Rheem

Protech™ 25 x 28 x 5 in. MERV 10 Replacement Media Filter

  • Fast #
  • Part #RPD540015
  • Item #4160287
  • Manufacturer Part #PD540015
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MERV rating 10
  • Requires Certification

Documents


Specifications

Collection:
Protech™
Depth:
5 in
Disposable:
No
Height:
28 in
MERV Rating:
10
Product Type:
Replacement Media
Size:
25 in x 28 in x 5 in
Width:
25 in