Rheem
24V Ignition & Furnace Controls 3-3/10 in.
Part #R4210205613 | Item #3880246 | Manufacturer Part #42-102056-13
Width:
3-3/10 inProduct Details
Documents
Specifications
Control Board Type: Ignition & Furnace
Material: [Metal, Plastic]
Volts: 24V
Width: 3-3/10 in