Rheem 24V Ignition & Furnace Controls 7-3/5 in.

R6210286004

Manufacturer Part #: 62-102860-04

Width

7-3/5 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Ruud RGEA16A2T Gas/Electric Unit
Control Board Type
Ignition & Furnace
UL Listed
No
Volts
24V
Width
7-3/5 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday