Rheem

25-4/5 x 25 x 4 in. Filter Kit

Part #RXRYB01  |  Manufacturer Part #RXRY-B01

Depth:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: RRKA, RQKA and RSKA Series Packaged Units

Depth: 4 in

Disposable: No

Height: 26 in

IAPMO Listed: No

Product Type: Filter Kit

Size: 25 in x 26 in x 4 in

Weight: 20

Width: 25 in