25A 230V Limit Control Switch
25A 230V Limit Control Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 25
- Brand Model Compatibility:
- Model RKKA-A-036-048-J, RKKA-A-036-085-C, RKKA-A-036-085-D, RKKA-A-036-085-N, RKKA-A-036-085-P, RKKA-A-036-085-Y, RKKA-A-060-J, RKKL-B-072-C, RKKL-B-072-D, RKKL-B-072-Y, RKKN-B-072-C, RKKN-B-072-D, RKKN-B-072-Y, RKKN-B-073-C, RKKN-B-073-D, RKKN-B-073-Y, RKKN-C-073-C
- Color Finish Name:
- Red
- Product Type:
- Limit Switch
- Temperature Range:
- 180 to 200 Deg F
- Volts:
- 230V