25A 230V Limit Control Switch
25A 230V Limit Control Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SPST switch type, enclosed disc face and normally closed orientation
- Used to switch on or off the blower fan when the air plenum has reached a certain temperature
Specifications
- AMP:
- 25
- Color Finish Name:
- Yellow, White
- Length:
- 1-63/100 in
- Temperature Range:
- 145 to 165 Deg F
- Volts:
- 230V
- Width:
- 2 in