0 items

Rheem 25 Tons Packaged Gas or Electric Unit

RKNLB300DM40E

Tonnage

25 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Completely factory charged, wired, and run tested
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger warranty for 10 years
  • Motor compressor warranty for 5 years
  • Parts warranty for 1 year
  • Uses an advanced technology that has fewer moving parts, is quieter, and longer lasting

SPECIFICATIONS

AMP
125
BTU Cooling Rating
312000 Btu/h
BTU Heat Rating
400000 Btu/h
CEC Compliant
For Sale in CA
EER
10
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
59-1/2 in
Length
153 in
Max CFM
10000
Phase
Triple Phase
Refrigerant
R-410A
Stages
Two
Tonnage
25 Tons
UL Listed
Yes
Volts
460V
Width
88 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday